Nosepiece, Steel, 5/16-18, M8

POP| Zoro #: G1020101| Mfr #: PNT600-02-8

$32.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1020101 Mfr #: PNT600-02-8
Type: FlatItem: Nosepiece
Material: steelUse With Internal Thread Size: 5/16-18, M8
Country of Origin (subject to change): Taiwan

Product Description

Nosepiece, Flat, Steel, Use With Internal Thread Size 5/16-18 & M8, For Use With G2244365

Product Reviews

Save 15%. Sign up for Z-mail.