Nosepiece, Steel, M6

POP| Zoro #: G2024364| Mfr #: PNT600-02-6

$32.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2024364 Mfr #: PNT600-02-6
Includes: -Item: Nosepiece
Length: -Material: Steel
Application: -Type: Flat
Use With Internal Thread Size: M6Country of Origin (subject to change): Japan

Product Description

Nosepiece, Flat, Steel, Use With Internal Thread Size M6, For Use With G2244365

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.