Rivet Nut Tool, 6/32, 8/32, 10/24&1/4 In

POP| Zoro #: G0470041| Mfr #: PNT110-I

$84.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0470041 Mfr #: PNT110-I
Grips: Cushion Molded VinylIncludes: #6-32, #8-32, #10-24, #10-32, 1/4" Mandrelsand Nosepieces
Application: Sets Rivet Nuts: #6-32, #8-32, #10-24, #10-32, 1/4"Construction: Cast Aluminum and Steel
Type: POP, StandardItem: Hand Plier Tool
Country of Origin (subject to change): China

Product Description

Hand Plier Tool, POP, Standard, Cast Aluminum and Steel Construction, Cushion Molded Vinyl Grips, Sets Rivet Nuts: #6-32, #8-32, #10-24, #10-32, 1/4 In., Includes #6-32, #8-32, #10-24, #10-32, 1/4 In. Mandrelsand Nosepieces

Product Reviews

Save 15%. Sign up for Z-mail.