Rivet Tool Kit, 3/32, 1/8, 5/32, 3/16 In

POP| Zoro #: G2145972| Mfr #: PS15-KIT

$51.52 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Sets Rivets: 3/32, 1/8, 5/32, 3/16"
Includes: 1/8, 5/16 to 3/8" Rivets, 3/32, 1/8, 5/32, 3/16" Nosepieces, 1/8" and 3/16" Rivet Washers,Plastic Case
Item: Rivet Tool Kit
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2145972 Mfr #: PS15-KIT
Item: Rivet Tool KitApplication: Sets Rivets: 3/32, 1/8, 5/32, 3/16"
Includes: 1/8, 5/16 to 3/8" Rivets, 3/32, 1/8, 5/32, 3/16" Nosepieces, 1/8" and 3/16" Rivet Washers, Plastic CaseType: Professional Rivet Kit
Construction: Cast Aluminum Body, Vanadium Steel HandleGrips: Cushion Molded Vinyl
Country of Origin (subject to change): United States

Product Description

Rivet Tool Kit, Professional Rivet Kit, Cast Aluminum Body, Vanadium Steel Handle Construction, Cushion Molded Vinyl Grips, Sets Rivets: 3/32, 1/8, 5/32, 3/16 In., Includes 1/8, 5/16 to 3/8 In. Rivets, 3/32, 1/8, 5/32, 3/16 In. Nosepieces, 1/8 In. and 3/16 In. Rivet Washers,Plastic Case

Product Reviews