Rivet Tool, Plastic Rivets, 5mm to 7mm

POP| Zoro #: G1916853| Mfr #: 60930

$39.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1916853 Mfr #: 60930
Construction: SteelItem: Rivet Tool
Application: Sets Plastic Rivets: 5mm to 7mmCountry of Origin (subject to change): United States

Product Description

Plastic Rivet Tool, Steel Construction, - Grips, Sets Plastic Rivets: 5mm to 7mm, Includes -
Save 15%. Sign up for Z-mail.