Rivet Washer, Alum, 3/16 ID, PK500

POP| Zoro #: G0463522| Mfr #: ABUP 3/16201

$11.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
For Use With: Rivets
Inside Dia.: 3/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0463522 Mfr #: ABUP 3/16201
Finish: PlainFor Use With: Rivets
Inside Dia.: 3/16"Item: Rivet Washer
Material: AluminumOutside Dia.: 3/8"
Package Quantity: 500Type: Standard
Shape: ROUNDThickness: 0.060"
Thickness Tolerance: 0.055 to 0.065"Country of Origin (subject to change): United States

Product Description

Rivet Washer, Standard, Aluminum, Finish Plain, Shape Round, Inside Dia. 3/16 In (0.192), Outside Dia. 0.375 In, Thickness 0.060 In, Thickness Tolerance 0.055 to 0.065 In, For Use With Rivets, Package Quantity 500

Product Reviews