Rivet Washer, Steel, 1/8 ID, PK500

POP| Zoro #: G1558121| Mfr #: SBUP 1/8201

$18.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1558121 Mfr #: SBUP 1/8201
Thickness Tolerance: 0.055 to 0.065"Material: Steel
Finish: PlainOutside Dia.: 3/8"
Item: Rivet WasherThickness: 0.060"
Inside Dia.: 1/8"Shape: Round
Type: StandardCountry of Origin (subject to change): United States

Product Description

Rivet Washer, Standard, Steel, Finish Plain, Shape Round, Inside Dia. 1/8 In (0.129), Outside Dia. 0.375 In, Thickness 0.060 In, Thickness Tolerance 0.055 to 0.065 In, For Use With Rivets, Package Quantity 500
Save 15%. Sign up for Z-mail.