Rivet Washer, Steel, 3/16 ID, PK500

POP| Zoro #: G2273591| Mfr #: SBUP 3/16201

$12.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2273591 Mfr #: SBUP 3/16201
Finish: PlainShape: Round
Thickness Tolerance: 0.055 to 0.065"Thickness: 0.060"
Item: Rivet WasherType: Standard
Outside Dia.: 3/8"Material: Steel
Inside Dia.: 3/16"Country of Origin (subject to change): United States

Product Description

Rivet Washer, Standard, Steel, Finish Plain, Shape Round, Inside Dia. 3/16 In (0.192), Outside Dia. 0.375 In, Thickness 0.060 In, Thickness Tolerance 0.055 to 0.065 In, For Use With Rivets, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.