Well Nut, 10-32, 0.665 L, PK10

POP| Zoro #: G1399736| Mfr #: 347088/388

$6.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1399736 Mfr #: 347088/388
Grip Range: 0.035 to 0.232"Drill Size: -
Thread Size: 10-32Material: Rubber, Clorophrene
Length: 0.665"Item: Well Nut
Finish: Protective PowderHead Dia.: 0.562"
Body Dia.: 0.377"Hole Size: 0.377"
Country of Origin (subject to change): United States

Product Description

Well Nut, Rubber,Clorophrene, Finish Protective Powder, Thread Size 10-32, Length 0.665 In., Grip Range 0.035 to 0.232 In., Drill Size -, Hole Size 0.377 In., Head Dia. 0.562 In., Body Dia. 0.377 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.