Well Nut, 1/4-20, 0.630 L, PK10

POP| Zoro #: G2056336| Mfr #: 347102/388

$7.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2056336 Mfr #: 347102/388
Grip Range: 0.015 to 0.111"Thread Size: 1/4-20
Material: Rubber, ClorophreneLength: 0.630"
Item: Well NutFinish: Protective Powder
Head Dia.: 0.630"Body Dia.: 0.500"
Hole Size: 0.500"Country of Origin (subject to change): United States

Product Description

Well Nut, Rubber,Clorophrene, Finish Protective Powder, Thread Size 1/4-20, Length 0.630 In., Grip Range 0.015 to 0.111 In., Drill Size -, Hole Size 0.500 In., Head Dia. 0.630 In., Body Dia. 0.500 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.