Well Nut, 1/4-20, 0.829 L, PK10

POP| Zoro #: G1366023| Mfr #: 347030/388

$10.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1366023 Mfr #: 347030/388
Thread Size: 1/4-20Material: Rubber, Clorophrene
Length: 0.829"Item: Well Nut
Finish: Protective PowderHead Dia.: 0.740"
Body Dia.: 0.500"Hole Size: 0.500"
Grip Range: 0.031 to 0.187"Country of Origin (subject to change): United States

Product Description

Well Nut, Rubber,Clorophrene, Finish Protective Powder, Thread Size 1/4-20, Length 0.829 In., Grip Range 0.031 to 0.187 In., Drill Size -, Hole Size 0.500 In., Head Dia. 0.740 In., Body Dia. 0.500 In., Package Quantity 10
Save 15%. Sign up for Z-mail.