Well Nut, 1/4-20, 1.051 L, PK10

POP| Zoro #: G0740126| Mfr #: 347068/388

$11.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0740126 Mfr #: 347068/388
Thread Size: 1/4-20Material: Rubber, Clorophrene
Length: 1.051"Item: Well Nut
Finish: Protective PowderHead Dia.: 0.635"
Body Dia.: 0.500"Hole Size: 0.500"
Grip Range: 0.250 to 0.457"Drill Size: -
Country of Origin (subject to change): United States

Product Description

Well Nut, Rubber, Clorophrene, Finish Protective Powder, Thread Size 1/4-20, Length 1.051 In., Grip Range 0.250 to 0.457 In., Drill Size -, Hole Size 0.500 In., Head Dia. 0.635 In., Body Dia. 0.500 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.