Download CAD Files
Stanley Engineered Fastening
Rivet Nut, 3/8"-16 Thread Size, 10.162 in Flange Dia., 1.062 in L, Rubber, 5 PK
Mfr # 347008/351
Zoro # G0659102
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Rubber
- Finish Protective Powder
- Maximum Hole Diameter 0.75 in
- Overall Length 1.062 in
Explore More Products
- STANLEY ENGINEERED FASTENING Rivet Nut, #6-32 Thread Size, 0.554 in Flange Dia., 0.981 in L, Rubber, 25 PK 347024/666
- STANLEY ENGINEERED FASTENING Rivet Nut, 5/16"-18 Thread Size, 0.875 in Flange Dia., 0.725 in L, Rubber, 5 PK 347034/351
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 0.74 in Flange Dia., 0.829 in L, Rubber, 10 PK 347030/388
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 0.63 in Flange Dia., 0.63 in L, Rubber, 10 PK 347102/388
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-32 Thread Size, 0.562 in Flange Dia., 1.051 in L, Rubber, 10 PK 347112/388
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 0.635 in Flange Dia., 1.051 in L, Rubber, 10 PK 347068/388
- STANLEY ENGINEERED FASTENING WELL NUT HE57207
- STANLEY ENGINEERED FASTENING SHEET METAL INSERTS POP NUT 1/4-20 (40p HE57825
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .735 in - .765 in L, Steel XS-14200
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-32 Thread Size, 0.562 in Flange Dia., 0.665 in L, Rubber, 10 PK 347088/388
- AMPG Rivet Nut, 5/16"-18 Thread Size, 17mm L, Steel Z4460-NI
- Stanley Engineered Fastening Rivet Nuts