Well Nut, 5/16-18, 0.725 L, PK5

POP| Zoro #: G0876757| Mfr #: 347034/351

$14.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0876757 Mfr #: 347034/351
Finish: Protective PowderDrill Size: -
Material: Rubber, ClorophreneItem: Well Nut
Length: 0.725"Head Dia.: 0.875"
Body Dia.: 0.620"Hole Size: 0.625"
Grip Range: 0.015 to 0.156"Thread Size: 5/16-18
Country of Origin (subject to change): United States

Product Description

Well Nut, Rubber,Clorophrene, Finish Protective Powder, Thread Size 5/16-18, Length 0.725 In., Grip Range 0.015 to 0.156 In., Drill Size -, Hole Size 0.625 In., Head Dia. 0.875 In., Body Dia. 0.620 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.