Stanley Engineered Fastening
Rivet Nut, #6-32 Thread Size, 0.554 in Flange Dia., 0.981 in L, Rubber, 25 PK
Mfr # 347024/666
Zoro # G1385684
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Rubber
- Finish Protective Powder
- Maximum Hole Diameter 0.25 in
- Overall Length 0.981 in
Explore More Products
- STANLEY ENGINEERED FASTENING Rivet Nut, #6-32 Thread Size, 0.469 in Flange Dia., 0.663 in L, Steel, 25 PK 310000/667
- STANLEY ENGINEERED FASTENING Rivet Nut, #8-32 Thread Size, 0.438 in Flange Dia., 0.499 in L, Rubber, 25 PK 347012/666
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 0.635 in Flange Dia., 1.051 in L, Rubber, 10 PK 347068/388
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-24 Thread Size, 0.531 in Flange Dia., 0.875 in L, Steel, 25 PK 310030/667
- STANLEY ENGINEERED FASTENING Rivet Nut, 3/8"-16 Thread Size, 10.162 in Flange Dia., 1.062 in L, Rubber, 5 PK 347008/351
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-32 Thread Size, 0.562 in Flange Dia., 1.051 in L, Rubber, 10 PK 347112/388
- STANLEY ENGINEERED FASTENING SHEET METAL INSERTS POP NUT 1/4-20 (40p HE57825
- STANLEY ENGINEERED FASTENING WELL NUT HE57207
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .475 in L, 300 Stainless Steel BTI-CAL1-1032-130/B1
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Stainless Steel, 250 PK LHI2-518-150
- MARSON Rivet Nut, 3/8"-16 Thread Size, Aluminum, 20 PK M47682
- Stanley Engineered Fastening Rivet Nuts