4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 12 ft 4 1/2 in W, 10 ft 4 1/2 in D, Beige

  • Mfr # GV1012

  • Zoro # G5366459


product price:  $10,979.99
/ea
Item requires special delivery charges. A $740.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
10 ft 4 1/2 in
Panel Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GV1012
Zoro #
G5366459
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
10 ft 4 1/2 in
Width Size
12 ft. 4-1/2"
Window Width
48 in
Light Fixture Length
24 in
Door Width
36 in
Window Height
36 in
Light Fixture Width
24 in
Door Height
84 in
Nominal Exterior Depth
10 ft
Nominal Exterior Height
8 ft
Nominal Exterior Width
12 ft
Door Material Thickness
20 ga
Wall Thickness
3 in
Light Fixture Depth
48 in

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Beige
Fire Rating
Class A
Lights
2
Standards
ASTM-E84
Assembled/Unassembled
Unassembled
Frame Color
Beige
Outlets
3
Includes
Roof Deck
Sound Transmission Coefficient
STC 31
Frame Material
Steel
Insulation
R-11
Wall Material
Vinyl-Covered Drywall
Includes Lockset
Yes
Electrical Outlet Voltage
110 V AC
Lock Type
Keyed
Number of Walls
4
Circuit Breaker Amperage
15 A
Includes Circuit Breaker Panel
Yes
Pre-Wired
No
Number of Doors
1
Exterior Color
Champagne
Number of Light Fixtures
2
ADA Compliant Lockset
Yes
Insulation Rating
R-11
Number of Electrical Outlets
3
Product Type
Modular In-Plant Office
Door Opening Type
Hinged
Assembled
Unassembled
Light Bulbs Required
(4) T8 Bulbs
Lighting Technology
Fluorescent
Roof Material
Steel
Ceiling Type
Acoustical Ceiling System
Includes Mounting Hardware
Yes
Interior Color
Champagne
Door Material
Steel
Interior Area
120 sq ft
Includes Ceiling
Yes

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 10 ft 4 1/2 in, Width 12 ft 4 1/2 in, Height 8 ft 1 3/4 in, 2 Lights, 3 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Vinyl, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products