- Home
- /
- Storage & Workspace
- /
- Storage Buildings & Temporary Structures
- /
- In-Plant Offices
- /
- 2-Wall Modular In-Plant Office, 8 ft H, 40 ft W, 20 ft D, Beige
Shop Alternate Products
This Product is Discontinued
Porta-King
2-Wall Modular In-Plant Office, 8 ft H, 40 ft W, 20 ft D, Beige (Discontinued)
Mfr # VK1STL-BCM 20'X40' 2-WALL
Zoro # G9942432
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type 2-Wall
- Height 8 ft
- Width 40 ft
- Depth 20 ft
- Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Customers Also Purchased
- Brand Porta-King
-
MFR #
VK1STL-BCM 20'X40' 2-WALL
-
Zoro #
G9942432
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 40 ft |
Depth | 20 ft |
Width Size | 40' |
Nominal Exterior Depth | 20 ft |
Light Fixture Length | 48 in |
Light Fixture Width | 48 in |
Nominal Exterior Width | 40 ft |
Interior Width | 39.8 ft |
Light Fixture Depth | 24 in |
Nominal Exterior Height | 8 ft |
Interior Depth | 19.8 ft |
Nominal Exterior WxDxH | 40 ft x 20 ft x 8 ft |
Details
Type | 2-Wall |
Item | Modular In-Plant Office |
Panel Material | Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext. |
Color | Beige |
Fire Rating | Class A |
Sound Transmission Coefficient | STC 25 |
Insulation | R-12 |
Assembled/Unassembled | Unassembled |
Standards | ASTM-E84 |
Frame Material | Painted Aluminum |
Includes | 6 Lights, 8 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite |
Lights | 6 |
Outlets | 8 |
Frame Color | Beige |
Insulation Rating | R-12 |
Includes Lockset | Yes |
Includes Ceiling | Yes |
Door Opening Type | Hinged |
Number of Electrical Outlets | 8 |
Electrical Outlet Voltage | 110 V AC |
Number of Walls | 2 |
Door Material Thickness | 20 ga |
Door Material | Steel |
Ceiling Type | Acoustical Ceiling System |
Interior Color | Beige |
Includes Door Window Vision Lite | Yes |
Includes Circuit Breaker Panel | Yes |
Pre-Wired | No |
Wall Material | Steel-Covered Drywall |
Exterior Color | Beige |
Product Type | Modular In-Plant Office |
Roof Material | Steel |
Number of Electrical Switches | 6 |
Lock Type | Keyed |
Circuit Breaker Amperage | 20 A |
Wall Thickness | 2 7/8 in |
Light Bulbs Required | (1) 40 W LED |
Assembled | Unassembled |
Interior Area | 790 sq ft |
Number of Doors | 1 |
Number of Light Fixtures | 6 |
Lighting Technology | LED |
Description
Modular In-Plant Office, 2-Wall, Unassembled, Depth 20 ft, Width 40 ft, Height 8 ft, 6 Lights, 8 Outlets, Class A Fire Rating, R-12 Insulation, Color Beige, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Beige, Aluminum, Sound Transmission Coefficient STC 25