Skip to Main Content
customer-service Help
Porta-King

Smoking Shelter, H 93 1/2, W 144, w/Bench

Porta-King Smoking Shelter, H 93 1/2, W 144, w/Bench SMK128B Style B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13,887.39
  • Height: 93 1/2 in
  • Width: 144 in
  • Color: Brown
See full product details
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Total: $13,887.39

Porta-King #SMK128B STYLE B Specifications

  • Height: 93 1/2 in
  • Width: 144 in
  • Color: Brown
  • Length: 96 in
  • Material: 11 Gauge Welded Steel Tube Framework
  • Item: Smoking Shelter
  • Includes: 40 in Framed Walk Through and 144 in Aluminum Bench
  • Roof Design: Straight
  • Length (Straight Wireway): 96 in
  • Panel Material: Glass
  • Includes Exhaust Fan: No
  • Interior Depth: 92 in
  • Number of Sides: 4
  • Number of Panels: 4
  • Includes Lighting: No
  • Inside WxDxH: 86 in x 92 in x 86 in
  • Assembled: Assembled
  • Includes Seating: Yes
  • Seating Depth: 92 in
  • Nominal Exterior Length: 96 in
  • Interior Height: 86 in
  • Nominal Exterior Depth: 144 in
  • Product Type: Smoking Shelter
  • Overall Exterior WxDxH: 96 in x 144 in x 94 in
  • Seating Width: 12 ft
  • Post Color: Brown
  • Seating Height: 93.5 in
  • Nominal Exterior Height: 94 in
  • Opening Width: 40 in
  • Frame Material: Steel
  • Resistance Properties: Rust Resistant
  • Interior Length: 86 in
  • Post Material: Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Smoking Shelter, Height 93 1/2 in, Length 96 in, Width 144 in, Roof Design Flat, Material 11 Gauge Welded Steel Tube Framework, Includes 40 in Framed Walk Through and 144 in Aluminum Bench

Reviews of Porta-King #SMK128B STYLE B