Porta-King
Swing In-Plant Office Door, 84 in H, 36 in W, Gray
Mfr # HMDVK1 GRAY
Zoro # G9883517
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,220.99
Key Features
- Type Swing
- Height 84 in
- Width 36 in
- Color Gray
- Material Aluminum
Explore More Products
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White VK1DW-WCM 8'x10' 2-Wall
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White VK1DW-WCM 8'x8' 3-Wall
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 20 ft W, 16 ft D, Gray VK1DW 16'X20' 4-WALL
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray VK1DW 12'x12' 3-Wall
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray VK1DW 12'x12' 2-Wall
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White VK1DW-WCM 8'x8' 2-Wall
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 20 ft D, White VK1STL-WCM 20'X32' 2-WALL
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray VK1DW 12'x16' 3-Wall
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 20 ft W, 20 ft D, White VK1STL-WCM 20'X20' 2-WALL
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray VK1DW 10'x12' 3-Wall
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray FAB88W
- Porta-King In-Plant Offices