Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Cooling Pad, 19inHx7inWx13inD

  • Zoro #: G0084150
  • Mfr #: PADMF4019/G

$29.32

Details
  • Evaporative Cooler Pad Height: 19"
  • Environmental Applications: Residential/Commercial/Industrial
  • Item: Evaporative Cooling Pad
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Portacool #PADMF4019/G Specifications

  • Zoro #: G0084150
  • Mfr #: PADMF4019/G
Evaporative Cooler Pad Height: 19" Environmental Applications: Residential/Commercial/Industrial
Item: Evaporative Cooling Pad Evaporative Cooler Pad Width: 7"
Evaporative Cooler Pad Item: Evaporative Cooler Pad Evaporative Cooling Pad Item: Evaporative Cooler Pad
Evaporative Cooler Pad Depth: 13" Country of Origin (subject to change): United States

Description

Evaporative Cooling Pad, Environmental Applications Residential/Commercial/Industrial, Evaporative Cooler Pad Width 7 In., Evaporative Cooler Pad Depth 13 In., Evaporative Cooler Pad Height 19 In.

Reviews of Portacool #PADMF4019/G