SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Evaporative Cooling Media, 12x6x24 in.

PORTACOOL| Zoro #: G0498994| Mfr #: PAD6024/G

$49.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Evaporative Cooler Pad Width: 12"Item: Evaporative Cooling MediaPad Material: Kraft Paper, Polymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0498994 Mfr #: PAD6024/G
Evaporative Cooler Pad Width: 12"Item: Evaporative Cooling Media
Pad Material: Kraft Paper, PolymerEvaporative Cooler Pad Depth: 6"
Pad Features: Product is for A Single Pad; Coolers Require 3Evaporative Cooler Pad Replaces Part No.: Portacool PAD6024/G
Evaporative Cooler Pad Height: 24"Environmental Applications: Residential/Commercial/Industrial
For Use With: 4HWJ9, 4HWH9Evaporative Cooler Pad Item: Evaporative Cooler Pad
Country of Origin (subject to change): United States

Description

Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Evaporative Cooler Pad Width 12 In., Evaporative Cooler Pad Depth 6 In., Evaporative Cooler Pad Height 24 In., Pad Material Kraft Paper, Polymer, Pad Features Product is for A Single Pad; Coolers Require 3, For Use With 4HWJ9, 4HWH9, Evaporative Cooler Pad Replaces Part No. Portacool PAD6024/G

Reviews