SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Evaporative Cooling Media, 12x6x36 in.

PORTACOOL| Zoro #: G2196704| Mfr #: PAD6036/G

$58.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Evaporative Cooler Pad Width: 12"Item: Evaporative Cooling MediaPad Material: Kraft Paper, Polymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2196704 Mfr #: PAD6036/G
Evaporative Cooler Pad Width: 12"Item: Evaporative Cooling Media
Pad Material: Kraft Paper, PolymerEvaporative Cooler Pad Depth: 6"
Pad Features: Product is for A Single Pad; Coolers Require 4Evaporative Cooler Pad Replaces Part No.: Portacool PAD6036/G
Evaporative Cooler Pad Height: 36"Environmental Applications: Residential/Commercial/Industrial
For Use With: 4HA14, 5YMJ3Evaporative Cooler Pad Item: Evaporative Cooler Pad
Country of Origin (subject to change): United States

Description

Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Evaporative Cooler Pad Width 12 In., Evaporative Cooler Pad Depth 6 In., Evaporative Cooler Pad Height 36 In., Pad Material Kraft Paper, Polymer, Pad Features Product is for A Single Pad; Coolers Require 4, For Use With 4HA14, G2123834, Evaporative Cooler Pad Replaces Part No. Portacool PAD6036/G

Reviews