SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Frames, 36 In Acc, Portacool(r)

PORTACOOL| Zoro #: G1666917| Mfr #: PAC-FRAME-36

$84.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: 36" AccessoryFor Use With: Portacool(R) Evaporative Cooling Units, 4HA13, 4WT31, 4WT32 and 2BV51Item: Filter Frame with Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1666917 Mfr #: PAC-FRAME-36
Type: 36" AccessoryFor Use With: Portacool(R) Evaporative Cooling Units, 4HA13, 4WT31, 4WT32 and 2BV51
Item: Filter Frame with FilterIncludes: Filter
Country of Origin (subject to change): United States

Description

Filter Frame with Filter, Includes Filter, Type 36 In. Accessory, For Use With Portacool(r) Evaporative Cooling Units, 4HA13, 4WT31, 4WT32 and 2BV51

Reviews