HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Filter Frames, 48 In Acc, Portacool(r)

PORTACOOL| Zoro #: G1372707| Mfr #: PAC-FRAME-48

$122.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Prefilter
Type: 48" Accessory
For Use With: Portacool(R) Evaporative Cooling Unit, 1PX57
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1372707 Mfr #: PAC-FRAME-48
Includes: PrefilterType: 48" Accessory
For Use With: Portacool(R) Evaporative Cooling Unit, 1PX57Item: Filter Frame with Filter
Country of Origin (subject to change): United States

Description

Filter Frames, 48 In Accessory, For Use With Port-A-Cool Evaporative Cooling Unit, G1336553, Includes Filter

Reviews