SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Louver Kit, 36 in., Plastic

PORTACOOL| Zoro #: G0580124| Mfr #: LOUVER-KIT-36

$219.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: PlasticEvaporative Cooler Accessory Item: Louver KitItem: Louver Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0580124 Mfr #: LOUVER-KIT-36
Material: PlasticEvaporative Cooler Accessory Item: Louver Kit
Item: Louver KitSize: 36"
For Use With: 36" Port-A-Cool ModelsCountry of Origin (subject to change): Multiple

Description

Louver Kit, Size 36 In., Material Plastic, For Use With 36 In. Port-A-Cool Models

Reviews