KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Louver Kit, 48 in., Plastic

PORTACOOL| Zoro #: G1973316| Mfr #: LOUVER-KIT-48

$358.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Plastic
Size: 48"
Evaporative Cooler Accessory Item: Louver Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1973316 Mfr #: LOUVER-KIT-48
Material: PlasticSize: 48"
Evaporative Cooler Accessory Item: Louver KitItem: Louver Kit
Country of Origin (subject to change): Multiple

Description

Louver Kit, Size 48 In., Material Plastic, For Use With 48 In. Port-A-Cool Models

Reviews