10000 cfm Portable Evaporative Cooler, 115V

PORTACOOL| Zoro #: G1371912| Mfr #: PAC2K36HPVS

$2,499.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1371912 Mfr #: PAC2K36HPVS
Item: Portable Evaporative CoolerEvaporative Cooler Voltage: 115
Finish: NaturalDrive: With
Evaporative Cooler Item: Portable Evaporative CoolerIncludes: Heavy Duty Ball Bearing Casters, Polymer Venturi with Non Corrosive Fan Blades
Fill Type: HoseSpeed: Variable
Depth: 32"Media: Rigid Evaporative
Color: BLACKEvaporative Cooler Cooling Capacity: 2650 sq. ft.
Drive Type: DirectOperating Weight: 200 lb.
Discharge: FrontGrille Width: 40"
Air Flow: 10, 000 cfmGrille Height: 40"
Width: 62"Water Capacity: 32 gal.
Motor HP: 1/2Blade Dia.: 36"
Material: PolyethylenePump Voltage: 115
Amps: 11Height: 67"
Water Connection: 3/4"Country of Origin (subject to change): United States

Product Description

Portable Evaporative Cooler, Drive With, Air Flow 10,000 cfm, Evaporative Cooler Cooling Capacity 2650 sq. ft., Drive Type Direct, Motor HP 1/2, Evaporative Cooler Voltage 115, Blade Dia. 36 In., Speed Variable, Amps 11, Discharge Front, Width 62 In., Depth 32 In., Height 67 In., Grille Width 40 In., Grille Height 40 In., Media Rigid Evaporative, Pump Voltage 115, Water Connection 3/4 In., Water Capacity 32 gal., Fill Type Hose, Operating Weight 200 lb., Material Polyethylene, Finish Natural

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.