20000 cfm Portable Evaporative Cooler, 115V

PORTACOOL| Zoro #: G0886365| Mfr #: PAC2K48HZ

$8999.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Natural
Evaporative Cooler Cooling Capacity: 4000 sq. ft.
Discharge: Front
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0886365 Mfr #: PAC2K48HZ
Finish: NaturalEvaporative Cooler Cooling Capacity: 4000 sq. ft.
Discharge: FrontColor: Hazardous Orange
Grille Width: 52"Speed: 1
Pump Voltage: 115Amps: 18
Drive: WithFill Type: Hose or Manual Fill
Material: PolyethyleneBlade Dia.: 48"
Item: Portable Evaporative CoolerWidth: 74"
Motor HP: 1/2Water Connection: 3/4"
Water Capacity: 40 gal.Height: 86"
Evaporative Cooler Item: Portable Evaporative CoolerPower Cord Length: 55 ft.
Depth: 36"Includes: Heavy Duty Ball Bearing Casters, Polymer Venturi with Non Corrosive Fan Blades
Drive Type: BeltAir Flow: 20,000 cfm
Grille Height: 52"Evaporative Cooler Voltage: 115
Media: Rigid Evaporative Kraft PaperOperating Weight: 400 lb.
Country of Origin (subject to change): United States

Description

Portable Evaporative Cooler, Drive With, Air Flow 20,000 cfm, Evaporative Cooler Cooling Capacity 4000 sq. ft., Drive Type Belt, Motor HP 1/2, Evaporative Cooler Voltage 115, Blade Dia. 48 In., Speed 1, Amps 18, Discharge Front, Width 74 In., Depth 36 In., Height 86 In., Grille Width 52 In., Grille Height 52 In., Media Rigid Evaporative Kraft Paper, Pump Voltage 115, Power Cord Length 55 ft., Water Connection 3/4 In., Water Capacity 40 gal., Fill Type Hose or Manual Fill

Reviews