2200 cfm Portable Evaporative Cooler, PneumaticV

PORTACOOL| Zoro #: G1666226| Mfr #: PAC2K16AD

$4,099.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1666226 Mfr #: PAC2K16AD
Item: Portable Evaporative CoolerDrive Type: Pneumatic
Evaporative Cooler Voltage: PneumaticColor: Hazardous Orange
Discharge: FrontWater Connection: 3/4"
Evaporative Cooler Item: Portable Evaporative CoolerPad Thickness: 6"
Speed: 1Drive: With
Fill Type: HoseMedia: High Efficiency Rigid Evaporative
Air Flow: 2200 cfmWidth: 39"
Height: 58"Depth: 65"
Evaporative Cooler Cooling Capacity: 600 sq. ft.Operating Weight: 93 lb.
Water Capacity: 3 gal.Blade Dia.: 16"
Country of Origin (subject to change): United States

Product Description

Portable Evaporative Cooler, Drive With, Air Flow 2200 cfm, Evaporative Cooler Cooling Capacity 600 sq. ft., Drive Type Pneumatic, Motor HP -, Evaporative Cooler Voltage Pneumatic, Blade Dia. 16 In., Speed 1, Discharge Front, Width 39 In., Depth 65 In., Height 58 In., Media High Efficiency Rigid Evaporative, Pad Thickness 6 In., Water Connection 3/4 In., Water Capacity 3 gal., Fill Type Hose, Operating Weight 93 lb., Color Hazardous Orange
Save 15%. Sign up for Z-mail.