7500 cfm Portable Evaporative Cooler, 115V

PORTACOOL| Zoro #: G2123834| Mfr #: PACJS2400

$2,051.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2123834 Mfr #: PACJS2400
Drive: WithFinish: Natural
Evaporative Cooler Item: Portable Evaporative CoolerEvaporative Cooler Voltage: 115
Item: Portable Evaporative CoolerIncludes: Louvers, Wrap, Heavy Duty Casters
Blade Dia.: 24"Material: Plastic
Pump Voltage: 115Amps: 9.2
Height: 72"Water Connection: 3/4"
Fill Type: Hose or Manual FillPad Thickness: 6"
Speed: VariableDepth: 28"
Power Cord Length: 14 ft.Media: Kuul Pads Rigid Evaporative Media
Color: SiennaEvaporative Cooler Cooling Capacity: 2000 sq. ft.
Drive Type: DirectOperating Weight: 624 lb.
Discharge: FrontGrille Width: 28"
Air Flow: 7500 cfmGrille Height: 28"
Width: 55"Water Capacity: 48 gal.
Motor HP: 1/3Country of Origin (subject to change): United States

Product Description

Portable Evaporative Cooler, Drive With, Air Flow 7500 cfm, Evaporative Cooler Cooling Capacity 2000 sq. ft., Drive Type Direct, Motor HP 1/3, Evaporative Cooler Voltage 115, Blade Dia. 24 In., Speed Variable, Amps 9.2, Discharge Front, Width 55 In., Depth 28 In., Height 72 In., Grille Width 28 In., Grille Height 28 In., Media Kuul Pads Rigid Evaporative Media, Pad Thickness 6 In., Pump Voltage 115, Power Cord Length 14 ft., Water Connection 3/4 In., Water Capacity 48 gal.

Product Reviews