9100 cfm Portable Evaporative Cooler, PneumaticV

PORTACOOL| Zoro #: G2235624| Mfr #: PAC2K36AD

$8,699.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2235624 Mfr #: PAC2K36AD
Color: Hazardous OrangeWater Connection: 3/4"
Pad Thickness: 6"Drive Type: Pneumatic
Drive: WithMotor HP: -
Media: High Efficiency Rigid EvaporativeFill Type: Hose
Evaporative Cooler Item: Portable Evaporative CoolerEvaporative Cooler Voltage: Pneumatic
Discharge: FrontItem: Portable Evaporative Cooler
Speed: 1Grille Width: 40"
Grille Height: 40"Evaporative Cooler Cooling Capacity: 2300 sq. ft.
Operating Weight: 352 lb.Water Capacity: 32 gal.
Blade Dia.: 36"Air Flow: 9100 cfm
Width: 63"Height: 65"
Depth: 43"Country of Origin (subject to change): United States

Product Description

Portable Evaporative Cooler, Drive With, Air Flow 9100 cfm, Evaporative Cooler Cooling Capacity 2300 sq. ft., Drive Type Pneumatic, Motor HP -, Evaporative Cooler Voltage Pneumatic, Blade Dia. 36 In., Speed 1, Discharge Front, Width 63 In., Depth 43 In., Height 65 In., Grille Width 40 In., Grille Height 40 In., Media High Efficiency Rigid Evaporative, Pad Thickness 6 In., Water Connection 3/4 In., Water Capacity 32 gal., Fill Type Hose, Operating Weight 352 lb., Color Hazardous Orange

Product Reviews

Save 15%. Sign up for Z-mail.