11000/20000 cfm Portable Evaporative Cooler, 115V

PORTACOOL| Zoro #: G1336553| Mfr #: PAC2K482S

$3499.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Natural
Media: High Efficiency Rigid Evaporative
Amps: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1336553 Mfr #: PAC2K482S
Finish: NaturalMedia: High Efficiency Rigid Evaporative
Amps: 12Drive: With
Color: BlackWidth: 74"
Height: 86"Speed: 2
Grille Height: 52"Depth: 36"
Blade Dia.: 48"Fill Type: Hose
Item: Portable Evaporative CoolerPump Voltage: 115
Evaporative Cooler Cooling Capacity: 4000 sq. ft.Evaporative Cooler Item: Portable Evaporative Cooler
Water Capacity: 40 gal.Drive Type: Belt
Motor HP: 1Water Connection: 3/4"
Air Flow: 11,000/20,000 cfmDischarge: Front
Evaporative Cooler Voltage: 115Operating Weight: 345 lb.
Includes: Heavy Duty Ball Bearing Casters, Polymer Venturi with Non Corrosive Fan BladesMaterial: Polyethylene
Grille Width: 52"Country of Origin (subject to change): United States

Description

Portable Evaporative Cooler, Drive With, Air Flow 11,000/20,000 cfm, Evaporative Cooler Cooling Capacity 4000 sq. ft., Drive Type Belt, Motor HP 1, Evaporative Cooler Voltage 115, Blade Dia. 48 In., Speed 2, Amps 12, Discharge Front, Width 74 In., Depth 36 In., Height 86 In., Grille Width 52 In., Grille Height 52 In., Media High Efficiency Rigid Evaporative, Pump Voltage 115, Water Connection 3/4 In., Water Capacity 40 gal., Fill Type Hose, Operating Weight 345 lb., Material Polyethylene

Reviews