2500/3300/3900 cfm Portable Evaporative Cooler, 115V

PORTACOOL| Zoro #: G0772992| Mfr #: PAC163SVT

$1334.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Natural
Media: High Efficiency Rigid Evaporative
Amps: 5.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0772992 Mfr #: PAC163SVT
Finish: NaturalMedia: High Efficiency Rigid Evaporative
Amps: 5.1Drive Type: Direct
Drive: WithPower Cord Length: 14-1/4 ft.
Color: BlackHeight: 59"
Speed: 3Grille Height: 21"
Depth: 23"Blade Dia.: 16"
Fill Type: Manual FillItem: Portable Evaporative Cooler
Pump Voltage: 115Evaporative Cooler Cooling Capacity: 900 sq. ft.
Pad Thickness: 6"Evaporative Cooler Item: Portable Evaporative Cooler
Water Capacity: 42 gal.Motor HP: 1/2
Air Flow: 2500/3300/3900 cfmWidth: 37-1/2"
Discharge: FrontEvaporative Cooler Voltage: 115
Operating Weight: 109 lb.Material: Polyethylene
Grille Width: 21"Country of Origin (subject to change): United States

Description

Portable Evaporative Cooler, Drive With, Air Flow 2500/3300/3900 cfm, Evaporative Cooler Cooling Capacity 900 sq. ft., Drive Type Direct, Motor HP 1/2, Evaporative Cooler Voltage 115, Blade Dia. 16 In., Speed 3, Amps 5.1, Discharge Front, Width 37-1/2 In., Depth 23 In., Height 59 In., Grille Width 21 In., Grille Height 21 In., Media High Efficiency Rigid Evaporative, Pad Thickness 6 In., Pump Voltage 115, Power Cord Length 14-1/4 ft., Water Capacity 42 gal., Fill Type Manual Fill

Reviews