KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Pump, Portacool 24, 36, 48In

PORTACOOL| Zoro #: G0630095| Mfr #: PUMP-016-4R

$199.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Replacement Pump
Includes: Pump
For Use With: Portacool(TM) 24", 36", and 48" evaporative coolers: 4HA14, 5YMJ3, 4WT31, 4WT32, 4HA13 and 1PX57
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0630095 Mfr #: PUMP-016-4R
Item: Replacement PumpIncludes: Pump
For Use With: Portacool(TM) 24", 36", and 48" evaporative coolers: 4HA14, 5YMJ3, 4WT31, 4WT32, 4HA13 and 1PX57Type: 1/6 HP Submersible Pump
Fits Brand: PortacoolFor Use With Grainger Item Number: 4HA14, 5YMJ3, 4WT31, 4WT32, 4HA13, 1PX57
For Use With Mfr. Model Number: PAC2K24HPVS, PACJS2400, PAC2K361S, PAC2K363S, PAC2K36HPVS, PAC2K482SCountry of Origin (subject to change): Mexico

Description

Replacement Pump, 1/6 HP Submersible, For Use With Port-A-Cool 24 In, 36 In, and 48 In Evaporative Coolers, G2373034, G1371912, G0354243, G3012931, 2BV51 and G1336553

Reviews