Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Brad Nailer, Straight

  • Zoro #: G4882464
  • Mfr #: BN200C
Porter Cable Air Brad Nailer, Straight BN200C
Porter Cable Air Brad Nailer, Straight BN200C
$109.36
  • Exhaust: Rear
  • Magazine Capacity: 100
  • Required Pressure: 70 psi
See full product details
This item ships free.

Porter Cable #BN200C Specifications

  • Zoro #: G4882464
  • Mfr #: BN200C
Exhaust: Rear Magazine Capacity: 100
Required Pressure: 70 psi Tip: Nonmarring
Fastener Range: 5/8 in to 2 in Features: Adjustable Belt Hook, Integrated Rubber Grip, Maintenance Free Motor, Tool Free Depth of Drive Adjustment, Tool Free Jam Release
Tool Weight: 2.7 lb Collation Angle: 0 Degrees
Includes: 1/4 in Fitting, Carrying Case Max. Pressure: 120 psi
Collation Type: Glue Width: 2 5/8 in
Gauge: 18 Item: Nail Gun
Color: Gray/Black For Use With: Finish and Trim
Housing Material: Magnesium Height: 9 1/4 in
Length: 10 7/16 in Firing Mode: Sequential
CFM per Shot: 2.83 to 80 psi Air Inlet: 1/4 in NPT
For Nail Length Range: 5/8 in to 2 in Air Consumption: 2.8 cfm
Overall Length: 9.5 in Min. Air Pressure: 70 psi
Collation Style: Strip For Nail Shank Diameter: 0.040 in
Built-In Light: No Standards: ANSI
Air Pressure Range: 70 to 120 psi Max. Air Pressure: 120 psi
Overall Width: 2.625 in Air Pressure: 70 psi
Min. Hose Size: 0.25 in Depth Control: Yes
Nail Gun Type: Brad Overall Height: 9.5 in
Nail Capacity: 100 Handle Type: Pistol Grip
For Nail Gauge: 18 ga Duty Rating: General Duty
Power Source: Air Powered For Nail Head Style: Brad
Exhaust Location: Rear Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Nail Gun, Power Source Air Powered, Air Consumption 2.8 cfm, Air Inlet 1/4 in NPT, Air Pressure 70 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 0.25 in, Exhaust Location Rear, Tool Brand Porter Cable, Firing Mode Sequential, Tip Nonmarring, Depth Control Yes, Collation Style Strip, Collation Type Glue, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 2 in

Reviews of Porter Cable #BN200C