Angled Finish Nail, 15ga, 1-1/4 In, PK4000

PORTER CABLE| Zoro #: G0559054| Mfr #: PDA15125

$26.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelCoil Quantity: -Stick Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0559054 Mfr #: PDA15125
Material: SteelCoil Quantity: -
Stick Quantity: 50Gauge: 15 ga.
For Use With: Mfr. No. DC628KShank: Smooth
Pneumatic Fastener Type: Finishing NailsItem: Angled Finish Nails
Point Type: ChiselHead Style: Round
Finish: BrightLength: 1-1/4"
Collation Angle: 34 DegreesCollation Type: Adhesive
Country of Origin (subject to change): China

Description

Angled Finish Nails, Round Head Style, Collation Type Adhesive, Collation Angle 34 Degrees , 15 ga. Gauge, Length 1-1/4 In., Chisel Point Type, Smooth Shank, Steel, Bright Finish, Coil Quantity -, Stick Quantity 50, For Use With Mfr. No. DC628K, Package Quantity 4000

Reviews