KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Brad, 18 ga, 1-1/2 In, PK5000

PORTER CABLE| Zoro #: G2158624| Mfr #: PBN18150

$12.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stick Quantity: 100
Length: 1-1/2"
Collation Type: Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2158624 Mfr #: PBN18150
Stick Quantity: 100Length: 1-1/2"
Collation Type: AdhesiveItem: Brads
Point Type: ChiselFor Use With: Mfr. No. BN200B, CF6121
Gauge: 18 ga.Finish: Bright
Pneumatic Fastener Type: BradsShank: Smooth
Material: steelHead Style: T-Head
Country of Origin (subject to change): China

Description

Collated Brad Nail, Brad, T-Shape Head Style, Collation Type Adhesive, 18 Gauge, Length 1 1/2 In, Chisel Point Type, Smooth Shank, Steel, Galvanized Finish, Stick Quantity 100, For Use With G1048923, G2770844, Package Quantity 5000

Reviews