Brad, 18 ga, 1-1/4 In, PK5000

PORTER CABLE| Zoro #: G0763061| Mfr #: PBN18125

$11.04 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 18 ga.
Point Type: Chisel
For Use With: Mfr. No. BN200B, CF6121
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0763061 Mfr #: PBN18125
Gauge: 18 ga.Point Type: Chisel
For Use With: Mfr. No. BN200B, CF6121Shank: Smooth
Stick Quantity: 100Material: steel
Collation Type: AdhesivePneumatic Fastener Type: Brads
Length: 1-1/4"Finish: Bright
Head Style: T-HeadItem: Brads
Country of Origin (subject to change): China

Description

Brads, T-Head Head Style, Collation Type Adhesive, 18 ga. Gauge, Length 1-1/4 In., Chisel Point Type, Smooth Shank, Steel, Bright Finish, Coil Quantity -, Stick Quantity 100, For Use With Mfr. No. BN200B, CF6121, Package Quantity 5000

Reviews