Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Brad, 18 ga, 2 In, PK5000
  • Zoro #: G0243451
  • Mfr #: PBN18200
$17.51 ($0.00/unit)
  • Gauge: 18 ga.
  • Point Type: Chisel
  • Collation Type: Adhesive
See full product details
Orders over $50 ship free.

Porter Cable #PBN18200 Specifications

  • Zoro #: G0243451
  • Mfr #: PBN18200
Gauge: 18 ga. Point Type: Chisel
Collation Type: Adhesive Head Style: T-Head
Pneumatic Fastener Type: Brads Coil Quantity: -
Length: 2" For Use With: Mfr. No. BN200B, CF6121
Finish: Bright Item: Brads
Material: Steel Stick Quantity: 100
Shank: Smooth Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The great advantage of using a pneumatic brad nailer is that because brads nails are thin gauged, you won't have to use wood putty to cover the hole. Here are some important details for Porter Cable Brads. Length: 2", Material: Steel, Finish: Bright.

Reviews of Porter Cable #PBN18200