SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Brad, 18 ga, 3/4 In, PK5000

PORTER CABLE| Zoro #: G0419736| Mfr #: PBN18075

$7.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelStick Quantity: 100Gauge: 18 ga.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0419736 Mfr #: PBN18075
Material: SteelStick Quantity: 100
Gauge: 18 ga.For Use With: Mfr. No. BN200B, CF6121
Shank: SmoothPneumatic Fastener Type: Brads
Item: BradsPoint Type: Chisel
Head Style: T-HeadFinish: Bright
Length: 3/4"Coil Quantity: -
Collation Type: AdhesiveCountry of Origin (subject to change): China

Description

Brads, T-Head Head Style, Collation Type Adhesive, 18 ga. Gauge, Length 3/4 In., Chisel Point Type, Smooth Shank, Steel, Bright Finish, Coil Quantity -, Stick Quantity 100, For Use With Mfr. No. BN200B, CF6121, Package Quantity 5000

Reviews