Brad, 18 ga, 5/8 In, PK5000

PORTER CABLE| Zoro #: G0895142| Mfr #: PBN18063

$8.14 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelStick Quantity: 100Gauge: 18 ga.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0895142 Mfr #: PBN18063
Material: SteelStick Quantity: 100
Gauge: 18 ga.For Use With: Mfr. No. BN200B, CF6121
Shank: SmoothPneumatic Fastener Type: Brads
Item: BradsPoint Type: Chisel
Head Style: T-HeadFinish: Bright
Length: 5/8"Coil Quantity: -
Collation Type: AdhesiveCountry of Origin (subject to change): China

Description

Brads, T-Head Head Style, Collation Type Adhesive, 18 ga. Gauge, Length 5/8 In., Chisel Point Type, Smooth Shank, Steel, Bright Finish, Coil Quantity -, Stick Quantity 100, For Use With Mfr. No. BN200B, CF6121, Package Quantity 5000

Reviews