SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Chisel Pin, 23 ga, 5/8 In, PK2000

PORTER CABLE| Zoro #: G1916765| Mfr #: PPN23063

$5.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelStick Quantity: 100Gauge: 23 ga.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1916765 Mfr #: PPN23063
Material: SteelStick Quantity: 100
Gauge: 23 ga.For Use With: Mfr. No. PIN100
Shank: SmoothPneumatic Fastener Type: Pins
Item: Chisel PinsPoint Type: Chisel
Head Style: -Finish: Galvanized
Length: 5/8"Coil Quantity: -
Collation Type: AdhesiveCountry of Origin (subject to change): Taiwan, Province of China

Description

Chisel Pins, - Head Style, Collation Type Adhesive, 23 ga. Gauge, Length 5/8 In., Chisel Point Type, Smooth Shank, Steel, Galvanized Finish, Coil Quantity -, Stick Quantity 100, For Use With Mfr. No. PIN100, Package Quantity 2000

Reviews