Porter-Cable
15 Amp 7-1/4 in. Electric Heavy-Duty Magnesium Shoe Circular Saw
Mfr # PCE310
Zoro # G7114871
Free Shipping & Returns
$87.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Blade Dia. 7 1/4 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 1 7/8 in
- Arbor Size 5/8 in
Explore More Products
- PORTER-CABLE 20V MAX* 6-1/2 in. Cordless Circular Saw (Tool Only) PCC660B
- PORTER-CABLE 15 Amp 7-1/4 in. Electric Circular Saw PCE300
- PORTER-CABLE Circular Saw, Bare Tool, 20 V Battery, Lithium-Ion Battery, 6-1/2 in Dia Blade, Black/Silver PCC660B
- BOSCH Track Saw, 6 1/2" Blade Diameter, 13 A GKT13-225L
- MAKITA Xgt Brushless Circular Saw Kit 40V GSH05Z
- MAKITA 36V (18V X2) LXT® Brushless 7-1/4” Circular Saw XSH06Z
- SKIL Circular Saw.120V, 13.0A, 11-3/8 in.L 5180-01
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw with ONE-KEY (Tool-Only) 2822-20
- MILWAUKEE TOOL Cordless CIRC SAW w/6.0 BATTERY PACK 2732-21HD, 48-11-1865
- DEWALT Cordless Circular Saw Kit, 20.0V DCS391P1/ DCB205
- BOSCH 7-1/4In Circular Saw 15 Amp CS10
- Porter-Cable Power Saws