Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cordless Nailer, 20.0V, Brad, 18 ga.

  • Zoro #: G1842830
  • Mfr #: PCC790B
$194.99
  • Voltage: 20V DC
  • Magazine: Straight
  • Collation Type: Adhesive
See full product details
This item ships free.

Porter Cable #PCC790B Specifications

  • Zoro #: G1842830
  • Mfr #: PCC790B
Voltage: 20V DC Magazine: Straight
Collation Type: Adhesive Collation Angle: 0 Degrees
Gauge: 18 Battery Included: No
Includes: (50) 2 in Nails Item: Nail Gun
Corded/Cordless: Cordless Head Style: Brad
Battery Included / Bare Tool: Bare Tool Magazine Capacity: 100
Fastener Range: 5/8 in to 2 in Corded/Banded: Cordless
Green Environmental Attribute: Depth Control: Yes
Crown: Series: 20V MAX
Triggering Mode: Fastener Type:
Tip: Nonmarring Tool Weight: 5.1 lb
Replacement Fuel Cell No.: Width:
Battery Pack Replacement: Requires:
Recommended Staples: Shank Dia.:
Light: Battery Capacity:
Magazine Loading: Handle Type: Pistol Grip
Length: Green Certification or Other Recognition:
Height: Leg Length:
Cordless Tool Battery Type: Included Charger:
Options Included: Charger Replacement:
For Nail Head Style: Brad Cordless Tool Kit Contents: (1) Bare Tool
Charger Included: No Housing Material: Plastic
Nail Capacity: 100 Battery Series: 20V MAX
Power Source: Cordless For Nail Gauge: 18 ga
Standards: ANSI For Nail Length Range: 5/8 in to 2 in
Collation Style: Strip Brushless Motor: No
Number of Batteries Included: 0 Number of Fuel Cells Included: 0
Features: Lightweight Wireless Tool Tracking: No
Built-In Light: Yes Case Included: No
Nail Gun Type: Brad Firing Mode: Sequential
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20V DC, Porter Cable, Series 20V MAX, Brushless Motor No, Tip Nonmarring, Depth Control Yes, Firing Mode Sequential, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 2 in, Nail Capacity 100, Built-In Light Yes, Battery Series 20V MAX, Charger Included No, Housing Material Plastic, Number of Fuel Cells Included 0

Reviews of Porter Cable #PCC790B