15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Dovetail Machine Kit, Cap 24 In, 66 lbs

PORTER CABLE| Zoro #: G1197463| Mfr #: 77240

$877.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1197463 Mfr #: 77240
Corded/Cordless: CordedIncludes: Instructional DVD featuring Norm Abram, Left and Right Template Stops, Dovetail Bit, Straight Bit, 7 Template Guides, Router Bit Depth Pod, Dovetail Set Up Guide, Square Screwdriver, Wrench, 2 O-Rings
Features: Self Aligning Template, Router Bit Depth StopsTable Width (In.): 7-1/2
Jointing Capacity (In.): 24Table Length (In.): 45-1/2
Item: Dovetail Machine KitHz: -
Head: -HP: -
Cuts per Minute: -Head Dia. (In.): -
Construction: Machined Steel Face And Aluminum BaseBearings: -
Depth of Cut (In.): -Tool Weight (Lb.): 66.0
Overall Width (In.): 18.5Overall Length (In.): 43.8
Tilting Angle (Deg.): Left/Right 45Overall Height (In.): 13.5
Country of Origin (subject to change): Viet Nam

Product Description

Dovetail Machine Kit, Jointing Capacity 24 In, Table Length 45 1/2 In, Table Width 7 1/2 In, Tilting Angle Left/Right 45 Deg, Machined Steel Face And Aluminum Base, Features Self Aligning Template, Router Bit Depth Stops, Overall Height 13 1/2 In, Overall Width 18 1/2 In, Overall Length 43.8 In, Tool Weight 30 Lb, Includes Instructional DVD, Left and Right Template Stops, Dovetail & Straight Bit, 7 Template Guides, Router Bit Depth Rod, Screwdriver, Wrench, 2 O Rings

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.