KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Finish Nail, 16 ga, 1-1/2 In, PK2500

PORTER CABLE| Zoro #: G1997642| Mfr #: PFN16150

$10.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stick Quantity: 50
Length: 1-1/2"
Collation Type: Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1997642 Mfr #: PFN16150
Stick Quantity: 50Length: 1-1/2"
Collation Type: AdhesiveItem: Straight Finish Nails
Point Type: ChiselFor Use With: Mfr. No. FN250C, CF6221
Gauge: 16 ga.Finish: Bright
Pneumatic Fastener Type: Finishing NailsShank: Smooth
Material: steelHead Style: T-Head
Country of Origin (subject to change): China

Description

Collated Finish Nail, Finish, T-Shape Head Style, Collation Type Adhesive, 16 Gauge, Length 1 1/2 In, Chisel Point Type, Smooth Shank, Steel, Galvanized Finish, Stick Quantity 50, For Use With G2768936, G1591107, Package Quantity 2500

Reviews