KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Finish Nail, 16 ga, 1-3/4 In, PK2500

PORTER CABLE| Zoro #: G1860266| Mfr #: PFN16175

$12.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. FN250C, CF6221
Shank: Smooth
Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1860266 Mfr #: PFN16175
For Use With: Mfr. No. FN250C, CF6221Shank: Smooth
Length: 1-3/4"Stick Quantity: 50
Material: steelItem: Straight Finish Nails
Gauge: 16 ga.Head Style: T-Head
Collation Type: AdhesiveFinish: Bright
Pneumatic Fastener Type: Finishing NailsPoint Type: Chisel
Country of Origin (subject to change): China

Description

Collated Finish Nail, Finish, T-Shape Head Style, Collation Type Adhesive, 16 Gauge, Length 1 3/4 In, Chisel Point Type, Smooth Shank, Steel, Galvanized Finish, Stick Quantity 50, For Use With G2768936, G1591107, Package Quantity 2500

Reviews