Porter-Cable
16 GA 2-1/2 in. Finish Nailer Kit
Mfr # FN250C
Zoro # G2768936
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation Angle 0 Degrees
- Collation Type Glue
- Fastener Range 1 in to 2-1/2 in
- Gauge 16
- Magazine Capacity 100
Explore More Products
- PORTER-CABLE 23 GA 1-3/8 in. Pin Nailer PIN138
- PORTER-CABLE 18 GA 1-1/2 in. Narrow Crown Stapler Kit NS150C
- PORTER-CABLE 22 degree Plastic Collated Framing Nailer FR350B
- PORTER-CABLE 15 GA 2-1/2 in. Angle Finish Nailer Kit DA250C
- PORTER-CABLE Paper Tape Framing Nailer FC350B
- PORTER-CABLE 18 Ga. 2 in. Brad Nailer Kit BN200C
- PORTER-CABLE BN138 5/8-inch to 1-3/8-inch 18 Gauge Brad Nailer 15033
- PORTER-CABLE 16 GA Medium Crown Stapler Kit MS200
- PORTER-CABLE Mini Impact Palm Nailer PN350
- FREEMAN 15 Degree 2-1/2" Coil Siding Nailer G2CN65
- PASLODE Brad Nailer, 10 1/32 Width, Straight 515600
- Porter-Cable Air Nailers & Staplers