PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Forstner Bit Set, 14 Pcs,

PORTER CABLE| Zoro #: G0937422| Mfr #: PC1014

$46.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0937422 Mfr #: PC1014
Overall Length: 3-1/2"Shank Dia.: 3/8"
Number of Pieces: 14Includes: (7) Brad-Point Bits, 3/16" to 19/32" (5 to 15mm) Single Flute Centrotec Countersink
Item: Wood Drilling Brad Point SetBit Dia.: 1/4", 1/2", 3/8", 3/4", 5/8", 7/8", 1", 1-1/4", 1-1/8", 1-1/2", 1-3/8", 1-5/8", 2"
Material: Hardened Carbon SteelCountry of Origin (subject to change): China

Product Description

Wood Drilling Brad Point Set, Number of Pieces 14, Bit Dia. 1/4 In., 1/2 In., 3/8 In., 3/4 In., 5/8 In., 7/8 In., 1 In., 1-1/4 In., 1-1/8 In., 1-1/2 In., 1-3/8 In., 1-5/8 In., 2 In., Shank Dia. 3/8 In., Overall Length 3-1/2 In., Hardened Carbon Steel, Includes (7) Brad-Point Bits, 3/16 In. to 19/32 In. (5 to 15mm) Single Flute Centrotec Countersink

Product Reviews