Porter-Cable
20V MAX* 1/2 in. Brushless Cordless Drill/Driver Kit
Mfr # PCC601LB
Zoro # G7624416
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 1.3Ah
- Brushless Motor No
Replacement Parts
Explore More Products
- PORTER-CABLE 20V MAX* Brushless Cordless 1/2 in. Drill/Driver Kit PCCK607LB
- PORTER-CABLE PORTER-CABLE PCCK607LB Drill/Driver Kit, 20 V Battery, 1/2 in Chuck PCCK607LB
- PORTER-CABLE PORTER-CABLE PCC601LA Drill/Driver, 20 V Battery, Lithium-Ion Battery, 1/2 in Chuck PCC601LA
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included DCD991P2 / DCB205
- CRAFTSMAN Drill/Drive Set, 53 pieces CMAF1253
- MILWAUKEE TOOL LineMan Magnetic Drill Kit, 690 RPM 2788-22HD, 48-11-1812
- DEWALT Cordless Stud and Joist Drill, 60.0V DCD470B
- PROSKIT Li-Ion Cordless Drill Driver 12V PT-1206A
- WALLBOARD TOOL CO INC Walboard Tool 24in. Quick Mixer Drill Attachment 43-001 43-001
- MAKITA 1/2 in, 18V DC Cordless Drill XFD131
- BOSCH Drill, Keyless, Cordless, 11 1/2" L PS11N
- Porter-Cable Cordless Tools